2-1/4 in. Zinc Stem Extension
2-1/4 in. Zinc Stem Extension
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- FM Approved:
- No
- Height:
- 2-1/4 in
- Material:
- Carbon Steel
- NSF Certified:
- No
- Product Type:
- Stem Extension
- UL Listed:
- No
- Valve Stem:
- Extension