2-14/25 - 3-3/20 in. Valve Repair Kit

Part #A4000905  |  Item #3385531  |  Manufacturer Part #4000905

Valve Size:

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • For sizes 2-1/2" to 3"
  • Products sold in select areas only, please contact your local branch for availability in your area
  • 100% line run test
  • 33"×33"×30"
  • All Aluminum Spine Fin coil
  • Climatuff™ compressor
  • Comfort"R" mode approved
  • DuraTuff base, fast complete drain, weather proof
  • Efficiency up to 14.00 SEER
  • Extended warranties available

Lead Law Compliant

Specifications

Brand Model Compatibility: 40-200 Series Reduced Pressure Principle Backflow Preventers

FM Approved: No

Lead Law Compliant: Yes

NSF Certified: No

Product Type: Repair Kit

UL Listed: No

Valve Size: 2-14/25 in - 3-3/20 in