3/4 in. Cap, O-ring and Second Check Kit
3/4 in. Cap, O-ring and Second Check Kit
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
-
Lead Law Compliant
Specifications
- Brand Model Compatibility:
- 4A-200 Series
- FM Approved:
- No
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF Certified:
- No
- Product Type:
- Cap, O-Ring, Second Check Kit
- UL Listed:
- No
- Valve Size:
- 3/4 in
- Weight:
- 0.13 lb