3/4 in. Carbon Steel Full Port NPT 600# Ball Valve
83B-100 Series 3/4 in. Carbon Steel Full Port NPT 600# Ball Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Two-position locking
- Full port
- 3-piece construction with enclosed fasteners
- Swing-out center section
- Fully machined ISO 5211 mounting
- Cast bosses on the center-section and end caps for bleed & drain ports
- Stainless steel trim & hardware
- Adjustable multi-piece PTFE “V” style packing
- Compression controlled spiral wound gaskets
- Pressure balanced solid ball
Specifications
- API:
- API 607
- ASME:
- ASME B1.20.1, ASME B16.34, ASME Class 600
- ASTM:
- ASTM A-193 Grade B8, ASTM A-193 Grade B8M3, ASTM A-194 Grade 8, ASTM A-216 WCB, ASTM A-276 Grade 316SS, ASTM A-351 Grade CF8M, ASTM A-564
- Collection:
- 83B-100 Series
- Color Finish Name:
- Grey
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- FM Approved:
- No
- Handle Material:
- Stainless Steel
- IAPMO Listed -:
- No
- ISO:
- ISO 5211
- Length:
- 3-17/25 in
- MSS:
- MSS SP-25
- Material:
- Carbon Steel
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure - High:
- 250
- Pressure Class:
- 250#, 600#
- Recommended Valve Application:
- Compressed Air, Steam, Potable Water
- UL Listed:
- No
- Valve Body Material:
- Carbon Steel
- Valve Body Style:
- 3 piece
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- Multi-Seal
- Valve Size:
- 3/4 in
- Valve Stem:
- Bottom-loaded/Blowout-proof
- Valve Type:
- Ball Valve
- Weight:
- 4.0 lb