3/4 in. Bronze NPT Globe Valve
33 Series 3/4 in. Bronze NPT Globe Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Ridgid® XL press tool compatible
- Leak before Press® technology
- Fast, reliable, economical press installation
- 100% factory tested per MSS standards
- Adjustable graphite stem packing
- Dezincification resistant
- PTFE soft seat
- Optimum flow capacity
- Rugged malleable iron hand wheel
- Screw-in bonnet
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 372
- ASTM:
- ASTM B-16, ASTM B-371 C69400, ASTM B-584 C89836
- Collection:
- 33 Series
- End Connection 1:
- Press
- End Connection 2:
- Press
- End Connections:
- Press
- Flow Rate:
- 4.4 gpm
- Handle Material:
- Malleable Iron
- Height:
- 4-3/4 in
- ISO:
- ISO 9001:2008
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 3-1/5 in
- MSS:
- MSS SP-139, MSS SP-80
- Material:
- Bronze, Malleable Iron, Plastic
- Material Type:
- PTFE
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure Class:
- 125#, 200#
- Recommended Valve Application:
- Potable Water
- UL Listed:
- No
- Valve Body Material:
- Bronze
- Valve Body Style:
- Globe
- Valve Bonnet Type:
- Screw-in
- Valve Disc Material:
- PTFE
- Valve Operator:
- Hand Wheel
- Valve Seat Material:
- PTFE
- Valve Size:
- 3/4 in
- Valve Type:
- Globe Valve