3/4 in. Brass 210 Ball Valve
This product has been replaced by
Manufacturer Part #78RV884125
3/4 in. Brass 210 Ball Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
Lead Law Compliant
Documents
Specifications
- CARB OTC LEED Compliant:
- No
- End Connection 1:
- Push
- End Connection 2:
- Push
- End Connections:
- Push
- Height:
- 3-9/10 in
- IAPMO Listed -:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 4-1/5 in
- Material:
- Brass
- Maximum Temperature:
- 210
- NSF Certified:
- Yes
- Pressure - Maximum:
- 200 psi
- Valve Operator:
- Locking Lever Handle
- Valve Seat Material:
- RPTFE
- Valve Size:
- 3/4 in
- Valve Type:
- Ball Valve
- Width:
- 1-3/5 in