3/4 in. PEX Bend Support
3/4 in. PEX Bend Support
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Adjustable:
- No
- Application:
- PEX Pipe, PEX Tubing
- CARB OTC LEED Compliant:
- No
- FM Approved:
- No
- Fits Pipe Size:
- 3/4 in
- IAPMO Listed -:
- No
- Material:
- Plastic
- Material Type:
- PEX
- NSF Certified:
- No
- Product Type:
- Bend Support
- UL Listed:
- No