3/4 x 3/8 in. 125# psi Sweat Thermal Expansion Valve
This product has been replaced by
Manufacturer Part #78RV226125
3/4 x 3/8 in. 125# psi Sweat Thermal Expansion Valve
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
Lead Law Compliant
Specifications
- End Connection 1:
- Solder
- End Connection 2:
- Compression
- End Connections:
- Solder x Compression
- Inlet Outlet:
- 3/4 in inlet/ 3/8 in outlet
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Bronze
- Pressure - Maximum:
- 125 psi
- Valve Type:
- Thermal Expansion Valve