34DLF Series 3/8 in. Compression Mixing Valve

Part #A34DLF302B1  |  Item #4272673  |  Manufacturer Part #34DLF302B1

$277.16 EACH

Valve Size:

3/8 in
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Locking control knob
  • Integral check valves
  • Hot/cold water failure protection
  • Bypass fitting option for dual control faucets

Lead Law Compliant

Documents

Specifications

ASTM Specifications: [ASTM B-584, ASTM A-313]

CSA Certified: CSA B125.3-05

Collection: 34DLF Series

End Connection 1: Compression

End Connection 2: Compression

End Connection 3: Compression

End Connections: Compression

Flow Rate: 3.2 gpm

Height: 4-1/5 in

Lead Law Compliant: Yes

Length: 5-1/5 in

Material: [Bronze, Plastic]

Material Type: ABS

Maximum Pressure: 150 psi

NSF Certified: Yes

NSF Specifications: [NSF 61-8, NSF 372]

Recommended Valve Application: Water

Valve Seat Material: EPDM

Valve Size: 3/8 in

Valve Type: Thermostat Mixing Valve