1/2 in. 75# 400 psi Bronze Union NPT Pressure Reducing Valve
36 Series 1/2 in. 75# 400 psi Bronze Union NPT Pressure Reducing Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ASSE Standards:
- ASSE 1003
- ASTM:
- ASTM B-16, ASTM B-584
- CSA Certified:
- Yes
- Collection:
- 36 Series
- End Connection 1:
- Union NPT
- End Connection 2:
- Union NPT
- End Connections:
- Union NPT
- IAPMO Listed -:
- Yes
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 5-53/100 in
- Material:
- Bronze
- Maximum Temperature:
- 180
- NSF Certified:
- No
- Pressure - Maximum:
- 400 psi
- Pressure Class:
- 75#
- Valve Disc Material:
- EPDM
- Valve Seat Material:
- EPDM
- Valve Size:
- 1/2 in
- Valve Type:
- Pressure Reducing Valve