3/4 in. 75# 400 psig Bronze FNPT Pressure Reducing Valve
36H Series 3/4 in. 75# 400 psig Bronze FNPT Pressure Reducing Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 372, ANSI B16.24
- ASSE Standards:
- ASSE 1003
- ASTM:
- ASTM B-584
- CSA Certified:
- CSA B356
- Collection:
- 36H Series
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT
- Height:
- 9-1/4 in
- IAPMO Listed -:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 9 in
- Material:
- Bronze
- Maximum Temperature:
- 180
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Pressure - Maximum:
- 400 psig
- Pressure Class:
- 75#
- Recommended Valve Application:
- Water
- Valve Seat Material:
- EPDM
- Valve Size:
- 3/4 in
- Valve Type:
- Pressure Reducing Valve
- Width:
- 4-3/25 in