3 in. 400 psig Bronze FNPT Pressure Reducing Valve
36HLF Series 3 in. 400 psig Bronze FNPT Pressure Reducing Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- The PRH-LF provides high capacity flow with low pressure drop
- It is designed with an integral by-pass relief to protect against thermal expansion downstream
- The valve is made with proven ASTM grade Lead-Free bronze and stainless steel materials
- Made in USA
- Application commercial, industrial, institutional
- Lead-Free
- Sealed spring cage for vault installation
- The bottom access enables easy in-line cleaning or seat replacement
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 372, ANSI B16.24
- ASSE Standards:
- ASSE 1003
- ASTM:
- ASTM B-584
- CSA Certified:
- CSA B356
- Collection:
- 36HLF Series
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT
- Height:
- 19-3/25 in
- IAPMO Listed -:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 10-27/73 in
- Material:
- Bronze
- Maximum Temperature:
- 180
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Pressure - Maximum:
- 75 psig
- Recommended Valve Application:
- Water
- Valve Body Material:
- Bronze
- Valve Disc Material:
- Rubber
- Valve Seat Material:
- EPDM
- Valve Size:
- 3 in
- Valve Type:
- Pressure Reducing Valve
- Weight:
- 70 lb
- Width:
- 9-3/4 in