3/8 - 1 in. Gauge
3/8 - 1 in. Gauge
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- CARB OTC LEED Compliant:
- No
- FM Approved:
- No
- Fits Pipe Size:
- 3/8 in - 1 in
- GSA Approved:
- No
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Power Source:
- Manual
- Tool Type:
- Crimper
- UL Listed:
- No