4 in. Valve Repair Kit
4 in. Valve Repair Kit
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- All aluminum Spine Fin™ coil
- Climatuff® Compressor
- For 40-200 series
- Internal high/low pressure and temperature protection
- Glossy corrosion resistant finish
- High pressure switch
- DuraTuff™ base, fast complete drain, weather proof
- Comfort "R"™ mode approved
-
Lead Law Compliant
Specifications
- Brand Model Compatibility:
- 40-200 Series
- FM Approved:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF Certified:
- No
- Product Type:
- Repair Kit
- UL Listed:
- No
- Valve Size:
- 4 in