401G Series 1 in. Press Carbon Steel Coupling (Less Stop) with HNBR Seal

Part #APWR7481375  |  Item #7317353  |  Manufacturer Part #PWR7481375

$24.88 EACH
(Pricing is for 1 in)
View All Sizes
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store
All Sizes
Sizes
Price
Qty
Actions
  • 1/2 in

    Part #APWR7481353 | Item #7317384 | Mfr. Part #PWR7481353

    Call for Pricing
    Call for Pricing
    Call us for price
    $15.78 /EACH

    Added to your cart. View Cart
  • 1 in

    Part #APWR7481375 | Item #7317353 | Mfr. Part #PWR7481375

    Call for Pricing
    Call for Pricing
    Call us for price
    $24.88 /EACH

    Added to your cart. View Cart
  • 1-1/4 in

    Part #APWR7481386 | Item #7317300 | Mfr. Part #PWR7481386

    Call for Pricing
    Call for Pricing
    Call us for price
    $32.20 /EACH

    Added to your cart. View Cart
  • 2 in

    Part #APWR7481408 | Item #7317457 | Mfr. Part #PWR7481408

    Call for Pricing
    Call for Pricing
    Call us for price
    $60.04 /EACH

    Added to your cart. View Cart

Product Details

  • Patented Visual Inspection Ring & Indicator (Yellow)
  • Full Port Design
  • Ridgid® & Milwaukee Press Tool Compatible

Specifications

Adjustable: No

Application: [Lubricants, Oil and Gas]

BAA Compliant: Yes

Clean Bagged: No

Coating: Zinc Nickel

Collection: 401G Series

End Connection 1: Press

End Connection 2: Press

End Connections: Press

FM Approved: No

Fire Suppression System Rated: No

Fitting Size 1: 1 in

Fitting Size 2: 1 in

Fitting Sizes: 1 in

Fitting Type: Straight

Height: 1-81/100 in

IAPMO Listed: No

ISO Specifications: No

Length: 3-33/50 in

Material: [Carbon Steel, Rubber]

Material Type: HNBR

Maximum Pressure: 200 psi

Maximum Temperature: 194

Minimum Temperature: -40

NSF Certified: No

Origin: Global

Temperature Range: *-40 to 194 Deg F

Temperature Rating: 194

UL Listed: No

Weight: 0.511