1/2 in. Brass 80 psig Female Shut Off Valve
41 Series 1/2 in. Brass 80 psig Female Shut Off Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Air cocks tested at 80 psi
- Optional nut bottom (1/8 in port) suitable to 200 psig
- Standard spring bottom (5/32 in Port)
- Maximum temperature is 500°F
- Standard satin brass finish
Documents
Specifications
- Application:
- Commercial
- Collection:
- 41 Series
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Satin Brass
- End Connection 1:
- Female
- End Connection 2:
- Female
- End Connections:
- Female
- Handle Material:
- Brass
- IAPMO Listed -:
- No
- Material:
- Brass
- Maximum Temperature:
- 500
- NSF Certified:
- No
- Pressure - Maximum:
- 80 psig
- Recommended Valve Application:
- Air, Commercial, Heating, Plumbing
- UL Listed:
- No
- Valve Body Material:
- Brass
- Valve Body Style:
- 2 piece
- Valve Operator:
- Tee Handle
- Valve Size:
- 1/2 in
- Valve Type:
- Shut Off Valve
- Weight:
- 0.27 lb