1/4 in. Brass 150 psi MNPT x FNPT Shut Off Valve
43 Series 1/4 in. Brass 150 psi MNPT x FNPT Shut Off Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Satin brass finish is Standard
- Rated 100 WSP for standard bottom, 150 WSP for nut version
Specifications
- Application:
- Commercial, Steam Working Pressure
- Collection:
- 43 Series
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Satin Brass
- End Connection 1:
- MNPT
- End Connection 2:
- FNPT
- End Connections:
- MNPT x FNPT
- IAPMO Listed -:
- No
- Material:
- Brass
- NSF Certified:
- No
- Pressure - Maximum:
- 150 psi
- Recommended Valve Application:
- Heating System, Plumbing
- UL Listed:
- No
- Valve Body Material:
- Brass
- Valve Size:
- 1/4 in
- Valve Type:
- Shut Off Valve
- Weight:
- 0.45 lb