1-1/4 in. Inlet/ 1-1/4 in. Outlet Gas Valve
GCB - 50 Series 1-1/4 in. Inlet/ 1-1/4 in. Outlet Gas Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Bronze construction, stainless steel springs
- Capacities to 7.8 Million BTU/Hour
- 100% factory tested at 10 psig
- Bosses on both sides are drilled and tapped. Only one side is plugged
- Equal female inlet/outlet
Specifications
- ANSI:
- ANSI Z21.15
- Application:
- Commercial
- BTU:
- 780000
- CSA Certified:
- CSA 9.1
- Collection:
- GCB - 50 Series
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- Height:
- 4-69/100 in
- Inlet Outlet:
- 1-1/4 in inlet/ 1-1/4 in outlet
- Length:
- 3-33/50 in
- MBH:
- 780
- Material:
- Bronze, Stainless Steel
- Pressure - Maximum:
- 10 psig
- Temperature Range:
- 32 to 125 Deg F
- Valve Body Material:
- Bronze
- Valve Type:
- Gas Valve