1-1/2 x 1-1/2 x 1-1/2 in. 300# Bronze Solder Wye Strainer
59-300 Series 1-1/2 x 1-1/2 x 1-1/2 in. 300# Bronze Solder Wye Strainer
Frequently Purchased Together
Product Details
- Numerous mesh and blow-off options including blow-off ball valves
- 100% factory pressure tested
- Self-aligning screen design
- Made in the USA
Specifications
- ASTM:
- ASTM B-584
- BAA Compliant:
- No
- Collection:
- 59-300 Series
- End Connection 1:
- Solder
- End Connection 2:
- Solder
- End Connection 3:
- Solder
- End Connections:
- Solder
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Size 3:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 6 in
- Material:
- Cast Bronze, Plastic, Stainless Steel
- Material Type:
- 304, PTFE
- Maximum Temperature:
- 350
- Mesh Size:
- 20
- Origin:
- Domestic
- Pressure - High:
- 125, 400
- Pressure Class:
- 125#, 400#
- Recommended Valve Application:
- Steam, Water
- Strainer Type:
- Wye
- UL Listed:
- No