2 x 2 x 2 in. 300# Bronze Solder Wye Strainer
59-300 Series 2 x 2 x 2 in. 300# Bronze Solder Wye Strainer
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Blow ball valve option
- 100% factory pressure tested
- Self aligning screen design
- Made in the USA
Specifications
- Collection:
- 59-300 Series
- End Connection 1:
- Solder
- End Connection 2:
- Solder
- End Connection 3:
- Solder
- End Connections:
- Solder
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Size 3:
- 2 in
- Fitting Sizes:
- 2 in
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Material:
- Bronze
- Mesh Size:
- 20
- Strainer Type:
- Wye