1-1/2 x 1-1/2 x 1-1/2 in. Bronze Wye Strainer
59LF Series 1-1/2 x 1-1/2 x 1-1/2 in. Bronze Wye Strainer
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Removable self-aligning screen design
- Numerous mesh and blow-off options including blow-off ball valves
- 100% factory pressure tested
- Made in USA
- Lead-Free
- ARRA compliant
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 372
- ASME:
- ASME B16.2
- ASTM:
- ASTM B-584
- BAA Compliant:
- Yes
- Collection:
- 59LF Series
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 5-3/4 in
- Material:
- Cast Bronze
- Maximum Temperature:
- 353
- Mesh Size:
- 20
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - Maximum:
- 400 psi
- Pressure Class:
- 400#
- Recommended Valve Application:
- Steam, Potable Water
- Strainer Type:
- Wye
- UL Listed:
- No
- Valve Size:
- 1-1/2 in