6 in. Bushing, Diaphragm, Disc, O-ring, Plate, Relief Valve Kit, Screw, Seat Ring, Spring, Stem and Washer
6 in. Bushing, Diaphragm, Disc, O-ring, Plate, Relief Valve Kit, Screw, Seat Ring, Spring, Stem and Washer
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Products sold in select areas only, please contact your local branch for availability in your area
- Quick-Sess™ cabinet service access and refrigerant connections with full coil protection
- For 40-200 series
- Liquid line filter-drier
- Glossy corrosion resistant finish
- Internal compressor high/low pressure and temperature protection
- Comfort "R"™ mode approved
- DuraTuff™ base, fast complete drain, weatherproof
- High pressure switch
-
Lead Law Compliant
Specifications
- Brand Model Compatibility:
- 40-200 Series
- FM Approved:
- No
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF Certified:
- No
- Product Type:
- Bushing, Diaphragm, Disc, O-Ring, Plate, Relief Valve Kit, Screw, Seat Ring, Spring, Stem, Washer
- UL Listed:
- No
- Valve Size:
- 6 in
- Weight:
- 205 lb