1/2 in. Stainless Steel FNPT Rising Valve Stem Globe Valve
60B Series 1/2 in. Stainless Steel FNPT Rising Valve Stem Globe Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Collection:
- 60B Series
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT
- Material:
- Stainless Steel
- Pressure Class:
- 10000#
- Valve Bonnet Type:
- Threaded
- Valve Operator:
- T-Handle
- Valve Size:
- 1/2 in
- Valve Stem:
- Rising
- Valve Type:
- Globe Valve