2 in. Bronze FNPT Ball Check Valve
61LF-100 Series 2 in. Bronze FNPT Ball Check Valve
Frequently Purchased Together
Product Details
- Bubble-tight shut-off, ideally suited for gaseous service
- Straight-through flow minimizes pressure loss
- Female NPT sizes: 1/4 in to 3 in
- RPTFE ball cone® for chemical resistance
- Tight hut-off with liquid media
- Straight-through flow design efficiency
- Lead free AB 1953 certified
- 1/2 psi cracking pressure
- Made in the USA
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 372, ANSI 61
- Collection:
- 61LF-100 Series
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- Flow Rate:
- 81 gpm
- Installation Type:
- Horizontal Mount, Vertical Mount
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 6 in
- Material:
- Bronze, Brass, Stainless Steel
- Material Type:
- C89836
- Maximum Temperature:
- 350
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Pressure - High:
- 125, 400
- Pressure Class:
- 400#
- UL Listed:
- No
- Valve Body Material:
- Bronze
- Valve Body Style:
- Inline
- Valve Seat Material:
- RPTFE
- Valve Size:
- 2 in
- Valve Type:
- Ball Check Valve
- Weight:
- 6.3 lb
- Width:
- 3-17/25 in