1/2 in. Bronze NPT Swing Check Valve

You last purchased this on
 
Apollo Valves

61YLF Series 1/2 in. Bronze NPT Swing Check Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Apollo Valves

61YLF Series 1/2 in. Bronze NPT Swing Check Valve

  • Fast #
  • Part #A61YLF19301
  • Item #4162043
  • Manufacturer Part #61YLF19301
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Dezincification resistant bronze construction
  • Renewable bronze seat disc
  • Lead free-ANSI 3rd party certified
  • ARRA compliant
  • NPT Connections
  • Cast, machined and assembled in the USA
  • 100% factory tested per MSS SP-139
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ANSI:
ANSI 372, ANSI 61-8 Annex G
ASME:
ASME B1.20.1
ASTM:
ASTM B-16, ASTM B-584 C89836
Application:
Cold Working Pressure, Steam Working Pressure
CSA Certified:
CSA B51
Collection:
61YLF Series
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Flow Rate:
7 gpm
Height:
1-13/20 in
Installation Type:
Horizontal Mount, Vertical Mount
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
2-12/25 in
MSS:
MSS SP-139, MSS SP-80
Material:
Bronze, Brass
Material Type:
C89836
Maximum Temperature:
406
Minimum Temperature:
-20
NSF:
NSF 372, NSF 61-8 Annex G
NSF Certified:
Yes
Origin:
Domestic
Pressure - High:
125, 200
Pressure Class:
125#
Recommended Valve Application:
Water
UL Listed:
No
Valve Body Material:
Bronze
Valve Body Style:
Y Pattern
Valve Disc Material:
Bronze
Valve Port Opening:
Full Port
Valve Seat Material:
Brass
Valve Size:
1/2 in
Valve Type:
Swing Check Valve
Weight:
0.73 lb