1/4 in. Stainless Steel FNPT Ball Check Valve
62-100 Series 1/4 in. Stainless Steel FNPT Ball Check Valve
Frequently Purchased Together
Product Details
- Tight shut off
- No radial alignment necessary
- Prevents reverse flow with minimum change in flow velocity
- Not recommended for reciprocating pumps and similar applications conductive to repetitious vibration
- Ball-cone™ check Is spring loaded for fast seating action
- Straight through and streamlined for minimum change in velocity
Specifications
- ASTM:
- ASTM A-276, ASTM A-351 CF8M
- Application:
- Cold Working Pressure
- Collection:
- 62-100 Series
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- Flow Rate:
- 0.85 gpm
- Length:
- 2-3/50 in
- Material:
- Stainless Steel
- Maximum Temperature:
- 350
- NSF Certified:
- No
- Pressure - High:
- 125, 400
- Pressure Class:
- 400#
- Recommended Valve Application:
- Chemical Processing, Commercial
- UL Listed:
- No
- Valve Body Material:
- Stainless Steel
- Valve Body Style:
- Inline
- Valve Seat Material:
- RPTFE
- Valve Size:
- 1/4 in
- Valve Type:
- Ball Check Valve
- Weight:
- 0.38 lb
- Width:
- 1-3/25 in