2-1/2 in. Cast Iron Full Port Flanged 125# Ball Valve
6PLF Series 2-1/2 in. Cast Iron Full Port Flanged 125# Ball Valve
Frequently Purchased Together
Product Details
- Stainless Steel Ball & Stem
- PTFE Seats
- A126 Class B Cast lron Body with FDA FoodGrade Epoxy Powder Coat
- Lever Handles are Standard 2 in – 6 in
- Full Port Through 6 in
- Lockable in Open or Closed Position
- Removable Handles to Fit Into Areas of Limited Space
- ISO 5211 Mounting Pad for Easy Actuation
- Gear Operators are Standard 8 in & 10 in
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 372, ANSI 61-8, ANSI B16.10
- ASME:
- ASME B16.1
- ASTM:
- ASTM 126 Class B
- AWWA:
- AWWA C-507-99
- BAA Compliant:
- No
- CSA Certified:
- No
- Clean Bagged:
- No
- Collection:
- 6PLF Series
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- GSA Approved:
- No
- Handle Length (in):
- 16-1/2 in
- Handle Material:
- Ductile Iron
- Handle Type:
- Lever
- Height:
- 8-17/100 in
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 7-1/2 in
- MSS:
- MSS SP-72
- Material:
- Cast Iron
- Maximum Temperature:
- 353
- Minimum Temperature:
- -22
- NSF:
- NSF 372, NSF 61-8
- NSF Certified:
- Yes
- Origin:
- Global
- Overall Length:
- 7-1/2 in
- Pressure - High:
- 200
- Pressure Class:
- 125#
- Recommended Valve Application:
- HVAC, Commercial, Potable Water
- Temperature Range:
- -22 to 353 Deg F
- Temperature Rating:
- 353
- UL Listed:
- No
- Valve Body Material:
- Cast Iron
- Valve Body Style:
- Ball
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- PTFE
- Valve Size:
- 2-1/2 in
- Valve Stem:
- Standard
- Valve Type:
- Ball Valve
- Weight:
- 38.58 lb