8 in. Cast Iron Standard Port Flanged 125# Ball Valve
6PLF Series 8 in. Cast Iron Standard Port Flanged 125# Ball Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Stainless Steel Ball & Stem
- PTFE Seats
- A126 Class B Cast lron Body with FDA Food Grade Epoxy Powder Coat
- Removable Handles to Fit Into Areas of Limited Space
- ISO 5211 Mounting Pad for Easy Actuation
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 372, ANSI 61-8, ANSI B16.10
- ASME:
- ASME B16.1
- ASSE Standards:
- No
- ASTM:
- ASTM A-126 Class B, ASTM A-307 Class B, ASTM A-536 Grade 65-45-12
- AWWA:
- AWWA C-507-99
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CE Approved:
- No
- CSA Certified:
- No
- Clean Bagged:
- No
- Collection:
- 6PLF Series
- EPA Compliant:
- No
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- GSA Approved:
- No
- Handle Length (in):
- 30 in
- Handle Material:
- Cast Iron
- Handle Type:
- Lever
- Height:
- 39-19/25 in
- IAPMO Listed -:
- No
- ISO:
- ISO 5211
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 11-8/25 in
- MA Approved -:
- No
- MSS:
- MSS SP-72
- Material:
- Cast Iron
- Material Type:
- A126
- Maximum Temperature:
- 353
- Minimum Temperature:
- -20
- NEMA:
- No
- NSF:
- NSF 372, NSF 61-8
- NSF Certified:
- Yes
- Number of Pieces:
- 1 Piece
- Origin:
- Global
- Pressure - High:
- 200
- Pressure Class:
- 125#
- Recommended Valve Application:
- Potable Water
- TIS:
- No
- Temperature Range:
- -20 to 353 Deg F
- Temperature Rating:
- 353
- UL Listed:
- No
- Valve Body Material:
- Cast Iron
- Valve Body Style:
- 2 piece
- Valve Bonnet Type:
- Bolted
- Valve Disc Material:
- 304 Stainless Steel
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- PTFE
- Valve Size:
- 8 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- Weight:
- 202.05 lb
- cUPC Certified:
- No