1 in. Bronze Standard Port FNPT 600# Ball Valve
70-100 Series 1 in. Bronze Standard Port FNPT 600# Ball Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Adjustable packing gland
- Blow out proof stem
Specifications
- ASTM:
- ASTM B-584
- CSA Certified:
- CSA B51
- Clean Bagged:
- No
- Collection:
- 70-100 Series
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- FM Approved:
- No
- Handle Material:
- Steel
- IAPMO Listed -:
- No
- ISO:
- ISO 9001:2008
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 3-37/100 in
- MSS:
- MSS SP-110
- Material:
- Bronze
- NSF Certified:
- No
- Pressure Class:
- 600#
- Recommended Valve Application:
- Cold Working Pressure
- Temperature Range:
- Up to 500 Deg F
- UL Listed:
- No
- Valve Body Style:
- 2 piece
- Valve Operator:
- Tee Handle
- Valve Port Opening:
- Standard Port
- Valve Seat Material:
- RPTFE
- Valve Size:
- 1 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- Weight:
- 1.72 lb