3/8 in. Bronze Standard Port FNPT 600# Ball Valve
70-100 Series 3/8 in. Bronze Standard Port FNPT 600# Ball Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Adjustable Stem Packing Gland
- Blowout Proof Stem Design
- Premium Materials and Heavy Duty Construction
- Manufactured in the USA – ARRA Compliant
- 100% Factory Tested
- Wide Range of Options
- Chromium Plated Ball
- RPTFE Seats and MPTFE Stem Packing Rings
Specifications
- ASTM:
- ASTM B-584
- BAA Compliant:
- Yes
- CSA Certified:
- CSA B51
- Clean Bagged:
- No
- Collection:
- 70-100 Series
- Color Finish Name:
- Bronze
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- FM Approved:
- No
- Handle Length (in):
- 3-87/100 in
- Handle Material:
- Steel;Zinc Plated;Vinyl
- Handle Type:
- Lever
- Height:
- 1-3/4 in
- IAPMO Listed -:
- No
- ISO:
- ISO 9001:2008
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 2-3/50 in
- MSS:
- MSS SP-110
- Material:
- Cast Bronze
- Material Type:
- B584, C84400
- Maximum Temperature:
- 500
- Minimum Temperature:
- -20
- NSF:
- No
- NSF Certified:
- No
- Number of Pieces:
- 1 Piece
- Origin:
- Domestic
- Pressure - Maximum:
- 600 psi
- Pressure Class:
- 600#
- Recommended Valve Application:
- Potable Water, Gas, Steam
- TIS:
- No
- Temperature Range:
- -20 to 500 Deg F
- Temperature Rating:
- 500
- UL Listed:
- No
- Valve Body Material:
- Bronze
- Valve Body Style:
- 2 piece
- Valve Disc Material:
- Chrome Plated
- Valve Operator:
- Oval Lock Handle
- Valve Port Opening:
- Standard Port
- Valve Seat Material:
- RPTFE
- Valve Size:
- 3/8 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- Weight:
- .56 lb
- cUPC Certified:
- No