70LF-100 Series 2-1/2 in. Bronze Standard Port FNPT Ball Valve

Part #A70LF10901  |  Item #3916669  |  Manufacturer Part #70LF10901

$646.08 EACH
(Pricing is for 2-1/2 in)

Valve Size:

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Easily identifiable blue hang tag and white lever grip
  • RPTFE seats and stuffing box ring
  • Designed, manufactured, and 100% factory tested in the USA
  • Saturated steam 150 psi
  • Application commercial, plumbing, heating system, potable water
  • Lead-Free
  • Made in USA

Lead Law Compliant

Documents

Specifications

ANSI Specifications: [ANSI 372, ANSI 61 Annex G]

ASTM Specifications: ASTM B-584

Clean Bagged: No

Collection: 70LF-100 Series

End Connection 1: FNPT

End Connection 2: FNPT

End Connections: FNPT

FM Approved: No

Handle Material: Steel

High Pressure: [150, 600]

IAPMO Listed: No

ISO Specifications: ISO 9001:2008

Lead Law Compliant: Yes

Length: 6-1/4 in

MSS Specifications: MSS SP-110

Maximum Pressure: 600 psi

Maximum Temperature: 350

NSF Certified: Yes

NSF Specifications: [NSF 61, NSF 372]

Recommended Valve Application: [Gas, Liquid]

Temperature Range: -20 to 450 Deg F

UL Listed: No

Valve Body Material: Bronze

Valve Body Style: 2 piece

Valve Operator: Lever Handle

Valve Port Opening: Regular Port

Valve Seat Material: RPTFE

Valve Size: 2-1/2 in

Valve Stem: Blowout-proof

Valve Type: Ball Valve

Weight: 13.96