DESCRIPTION

Apollo Conbraco 71-100 Series 1 in. Bronze Standard Port FNPT Ball Valve

A7110527

Manufacturer Part #: 7110527

Valve Size:

1 in

SPECIFICATIONS

ASTM Specifications
ASTM B-16, ASTM B-584 Alloy C84400
Clean Bagged
No
Collection
71-100 Series
End Connection 2
FNPT
End Connections
FNPT
FM Approved
No
Handle Material
Stainless Steel
IAPMO Listed
No
ISO Specifications
ISO 9001:2008
Lead Law Compliance Level
Not Approved for Potable Water Applications
MSS Specifications
MSS SP-110
Maximum Temperature
500
NSF Certified
No
Origin
Domestic
Type
A7110527
UL Listed
No
Valve Body Material
Bronze
Valve Disc Material
Chromium Steel
Valve Operator
Latch Lock Lever Handle
Valve Port Opening
Standard Port
Valve Seat Material
RPTFE
Valve Stem
Blowout-proof
Valve Type
Ball Valve
Weight
1.86

Print

DOCUMENTS