2 in. Forged Carbon Steel Standard Port FNPT 1500# Ball Valve

You last purchased this on
 
Apollo Valves

73A-140 Series 2 in. Forged Carbon Steel Standard Port FNPT 1500# Ball Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Apollo Valves

73A-140 Series 2 in. Forged Carbon Steel Standard Port FNPT 1500# Ball Valve

  • Fast #
  • Part #A73A1482439
  • Item #3385606
  • Manufacturer Part #73A1482439
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Raised handle stops
  • Blowout proof stem design
  • Forged construction
  • Fire safe to API 607 (requires - 24 suffix)
  • Zinc phosphate corrosion protection
  • Adjustable packing gland
  • Requires Certification

Specifications

API:
API 607
ASTM:
ASTM A-105, ASTM A-108, ASTM A-216 WCB, ASTM A-276, ASTM A-351 CF8M
Application:
Cold Working Pressure
Clean Bagged:
No
Collection:
73A-140 Series
End Connection 1:
FNPT
End Connection 2:
FNPT
End Connections:
FNPT
FM Approved:
No
Handle Material:
Stainless Steel
IAPMO Listed -:
No
Length:
5-11/25 in
MSS:
MSS SP-110
Material:
Forged Carbon Steel, Stainless Steel
Material Type:
316, A105
NSF Certified:
No
Origin:
Domestic
Pressure - High:
150
Pressure Class:
1500#
Recommended Valve Application:
Gas, Industrial, Steam
UL Listed:
No
Valve Body Material:
Forged Carbon Steel
Valve Body Style:
2 piece
Valve Bonnet Type:
Threaded
Valve Operator:
Hi-Rise Locking Wheel Handle
Valve Port Opening:
Standard Port
Valve Seat Material:
RPTFE
Valve Size:
2 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve
Weight:
8.03 lb