2 in. A105 Carbon Steel FNPT 1500# Ball Valve
This product has been replaced by
Manufacturer Part #73A1082427
73A Series 2 in. A105 Carbon Steel FNPT 1500# Ball Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Raised handle stops
- Adjustable packing gland
- Forged construction
- Application industrial
- Made in USA
- Saturated steam 150 psi
- Zinc phosphate corrosion protection
Specifications
- API:
- API 607
- ASTM:
- ASTM A-105, ASTM A-108, ASTM A-216, ASTM A-276
- Collection:
- 73A Series
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- Handle Material:
- Steel
- ISO:
- ISO 10497
- Length:
- 5-11/25 in
- MSS:
- MSS SP-110
- Material:
- Carbon Steel
- Material Type:
- A105
- Pressure - High:
- 1500
- Pressure Class:
- 1500#
- Recommended Valve Application:
- Gas
- Valve Body Material:
- Carbon Steel
- Valve Body Style:
- 2 piece
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Standard Port
- Valve Seat Material:
- RPTFE
- Valve Size:
- 2 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve