1 in. CF8M Stainless Steel FNPT 2000# Ball Valve
76-100 Series 1 in. CF8M Stainless Steel FNPT 2000# Ball Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Mounting pad for easy actuator mounting
- Blow out proof stem
- Investment cast components
- Foil-faced and edge captured insulation
- SS Lever and nut
- Filters are standard on all units
- Meets NACE MR-01-75
- Adjustable packing gland
- IAQ dual sloped and removable drain pans
- High pressure control
-
Lead Law Compliant
Specifications
- Collection:
- 76-100 Series
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- MSS:
- MSS SP-110
- Material:
- Stainless Steel
- Material Type:
- CF8M
- Pressure - Maximum:
- 2000 psi
- Pressure Class:
- 2000#
- Valve Body Style:
- 2 piece
- Valve Operator:
- Latch Lock Oval Handle
- Valve Port Opening:
- Standard Port
- Valve Seat Material:
- RPTFE
- Valve Size:
- 1 in