Apollo Conbraco

76-100 Series 1/2 in. CF8M Stainless Steel FNPT 2000# Ball Valve

Part #A761032760A  |  Manufacturer Part #761032760A

Valve Size:

1/2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Investment cast components
  • Mounting pad for easy actuator mounting
  • Blow out proof stem
  • Adjustable packing gland
  • Meets NACE MR-01-75
  • SS Lever and nut
  • IAQ dual sloped and removable drain pans
  • Liquid line refrigerant drier
  • Low ambient cooling to 0°F
  • Low pressure control

Lead Law Compliant

Documents

Specifications

Collection: 76-100 Series

End Connection 1: FNPT

End Connection 2: FNPT

End Connections: FNPT

Lead Law Compliant: Yes

MSS Specifications: MSS SP-110

Material: Stainless Steel

Material Type: CF8M

Maximum Pressure: 2000 psi

Pressure Class: 2000#

Type: A761032760A

Valve Body Style: 2 piece

Valve Operator: Latch Locking Lever Handle

Valve Port Opening: Standard Port

Valve Seat Material: RPTFE

Valve Size: 1/2 in