1/2 in. CF8M Stainless Steel Standard Port FNPT 2000# Ball Valve

This product has been replaced by

Apollo Valves Silver Stainless Steel Standard Port FNPT 2000# Ball Valve
Apollo Valves 1/2 in. CF8M Stainless Steel Standard Port Lever Lock FNPT 2000# Ball Valve
Manufacturer Part #7610327A
You last purchased this on
 
Apollo Valves

76-100 Series 1/2 in. CF8M Stainless Steel Standard Port FNPT 2000# Ball Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Apollo Valves Silver Stainless Steel Standard Port FNPT 2000# Ball Valve
Apollo Valves 1/2 in. CF8M Stainless Steel Standard Port Lever Lock FNPT 2000# Ball Valve
Manufacturer Part #7610327A
Apollo Valves

76-100 Series 1/2 in. CF8M Stainless Steel Standard Port FNPT 2000# Ball Valve

  • Fast #
  • Part #A7610301A
  • Item #3876871
  • Manufacturer Part #7610301A
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Reinforced seats
  • Mounting pad for easy actuator mounting
  • Investment cast components
  • Made in USA
  • Application commercial, industrial
  • Lead-free
  • Adjustable packing gland
  • Blow-out proof stem design
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 372, ANSI 61 Annex G, ANSI 61-8
ASTM:
ASTM A-276, ASTM A-351 CF8M
Clean Bagged:
No
Collection:
76-100 Series
Color Finish Name:
Silver
End Connection 1:
FPT
End Connection 2:
FPT
End Connections:
FPT
FM Approved:
No
Handle Length (in):
3-17/20 in
Handle Material:
Stainless Steel
Handle Type:
Lever
Height:
1-79/100 in
IAPMO Listed -:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
2-23/100 in
MSS:
MSS SP-110
Material:
Stainless Steel, Plastic
Material Type:
CF8M, RPTFE
Maximum Temperature:
500
NSF:
NSF 372, NSF 61 Annex G, NSF 61 Section 8
NSF Certified:
Yes
Number of Pieces:
2 Piece
Origin:
Domestic
Pressure - High:
150, 2000
Pressure Class:
2000#
Recommended Valve Application:
Gas, Potable Water, Steam
UL Listed:
No
Valve Body Material:
Stainless Steel
Valve Body Style:
2 piece
Valve Operator:
Lever Handle
Valve Port Opening:
Standard Port
Valve Seat Material:
RPTFE
Valve Size:
1/2 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve
Weight:
0.63 lb