1-1/4 in. Stainless Steel Standard Port FNPT 1500# Ball Valve
76-AR Series 1-1/4 in. Stainless Steel Standard Port FNPT 1500# Ball Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- ISO 5211 mounting pad
- Blowout-proof stem design
- Multi-piece packing set
- Live loaded packing
- Adjustable packing gland
- Fire safe “by design” (requires -24 suffix)
Specifications
- ANSI:
- No
- ASME:
- No
- ASSE Standards:
- No
- ASTM:
- ASTM A-351
- AWWA:
- No
- BAA Compliant:
- Yes
- CARB OTC LEED Compliant:
- No
- CE Approved:
- No
- CSA Certified:
- No
- Clean Bagged:
- No
- Collection:
- 76-AR Series
- Color Finish Name:
- Stainless Steel
- EPA Compliant:
- No
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- GSA Approved:
- No
- Height:
- 2-23/25 in
- IAPMO Listed -:
- No
- ISO:
- ISO 5211
- Length:
- 4 in
- MA Approved -:
- No
- MSS:
- MSS SP-110
- Material:
- Stainless Steel
- Material Type:
- CF8M
- Maximum Temperature:
- 600
- Minimum Temperature:
- -20
- NEMA:
- No
- NSF:
- No
- NSF Certified:
- No
- Number of Pieces:
- 1 Piece
- Origin:
- Domestic
- Pressure - High:
- 250, 1500
- Pressure Class:
- 2000#
- Recommended Valve Application:
- Potable Water, Steam
- TIS:
- No
- Temperature Range:
- -20 to 600 Deg F
- Temperature Rating:
- 600
- UL Listed:
- No
- Valve Body Material:
- Stainless Steel
- Valve Body Style:
- 2 piece
- Valve Disc Material:
- Stainless Steel
- Valve Operator:
- Actuator Ready
- Valve Port Opening:
- Standard Port
- Valve Seat Material:
- MPTFE
- Valve Size:
- 1-1/4 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- Weight:
- 3.22 lb
- cUPC Certified:
- No