1 in. CF8M Stainless Steel FNPT 2000# Ball Valve
76-AR Series 1 in. CF8M Stainless Steel FNPT 2000# Ball Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- ISO 5211 mounting pad
- Blow-Out-Proof Stem Design
- Multi-piece packing set
- Live loaded packing
- Adjustable packing gland
Specifications
- Collection:
- 76-AR Series
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT
- Material:
- Stainless Steel
- Material Type:
- CF8M
- Pressure Class:
- 2000#
- Valve Body Style:
- 2 piece
- Valve Operator:
- Actuator Ready
- Valve Port Opening:
- Standard Port
- Valve Seat Material:
- MPTFE
- Valve Size:
- 1 in