3 in. CF8M Stainless Steel FNPT 2000# Ball Valve
76-AR Series 3 in. CF8M Stainless Steel FNPT 2000# Ball Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Adjustable packing gland
- Live loaded packing
- Multi-piece packing set
- Made in USA
- Application industrial
- Saturated steam 250 psig
Specifications
- ASTM:
- ASTM A-276, ASTM A-351
- Collection:
- 76-AR Series
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- ISO:
- ISO 5211
- Length:
- 6-3/4 in
- MSS:
- MSS SP-110
- Material:
- Stainless Steel
- Material Type:
- CF8M
- Pressure - High:
- 1000
- Pressure Class:
- 2000#
- Recommended Valve Application:
- Gas
- Valve Body Material:
- Stainless Steel
- Valve Body Style:
- 2 piece
- Valve Operator:
- Actuator Ready
- Valve Port Opening:
- Standard Port
- Valve Seat Material:
- MPTFE
- Valve Size:
- 3 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve