DESCRIPTION

  • Investment cast components
  • Blow out proof stem
  • Adjustable packing gland
  • Meets NACE MR-01-75-2000
  • SS Lever and nut

Apollo Conbraco 76F Series 1/4 in. CF8M Stainless Steel FNPT 1000# Ball Valve

A76F10115

Manufacturer Part #: 76F10115

Valve Size:

1/4 in

SPECIFICATIONS

Collection
76F Series
End Connection 2
FNPT
End Connections
FNPT
Lead Law Compliant
Yes
Type
C116400
Valve Operator
Lever Handle
Valve Port Opening
Full Port
Valve Seat Material
RPTFE

Print