1-1/2 in. Bronze Full Port FNPT 600# Ball Valve
77-AR Series 1-1/2 in. Bronze Full Port FNPT 600# Ball Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- ISO 5211 mounting pad
- Stainless ball & stem
- Multi-piece packing set
- Live loaded packing
- Adjustable packing gland
- Blow-out proof stem design
Specifications
- ASTM:
- ASTM B-16, ASTM B-584 C84400
- Application:
- Cold Working Pressure
- BAA Compliant:
- No
- Clean Bagged:
- No
- Collection:
- 77-AR Series
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- IAPMO Listed -:
- No
- ISO:
- ISO 5211
- Length:
- 4-3/4 in
- MA Approved -:
- No
- MSS:
- MSS SP-110
- Material:
- Bronze, Plastic
- Material Type:
- PTFE
- Maximum Temperature:
- 500
- NSF Certified:
- No
- Pressure - High:
- 250
- Pressure Class:
- 600#
- Recommended Valve Application:
- Industrial, Steam, Water
- UL Listed:
- No
- Valve Body Style:
- 2 piece
- Valve Operator:
- Actuator Ready
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- MPTFE
- Valve Size:
- 1-1/2 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- Weight:
- 6.25 lb
- cUPC Certified:
- No