Apollo Conbraco
77CLF-A Series 2 in. Bronze NPT 600# Ball Valve
Part #A77CLF10827A | Item #7099964 | Manufacturer Part #77CLF10827A
Valve Size:
2 inProduct Details
- Lead-Free DZR bronze casting
- Easily identifiable white handle and blue Lead-Free hang tag
- Saturated steam 150 psi
- Application commercial
- Lead-Free
- Made in USA
Specifications
ANSI Specifications: ANSI Z1157
ASTM Specifications: [ASTM B-16, ASTM B-584]
Collection: 77CLF-A Series
End Connection 1: NPT
End Connection 2: NPT
End Connections: NPT
Fitting Size 1: 2 in
Fitting Sizes: 2 in
Handle Material: Steel
IAPMO Listed: Yes
Lead Law Compliant: Yes
Length: 4-17/20 in
MSS Specifications: MSS SP-110
Material: Bronze
Maximum Pressure: 600 CWP
Maximum Temperature: 450
NSF Certified: Yes
NSF Specifications: [NSF 61, NSF 372]
Pressure Class: 600#
Type: A77CLF10827A
Valve Body Material: Bronze
Valve Body Style: 2 piece
Valve Operator: Lever Handle
Valve Port Opening: Full Port
Valve Seat Material: RPTFE
Valve Size: 2 in
Valve Stem: Blowout-proof
Valve Type: Ball Valve
-
Starting at $28.59
-
Starting at $51.02
-
Starting at $38.60
-
Starting at $17.57
-
Starting at $20.34
-
Starting at $220.47
-
Starting at $20.34
-
Starting at $26.46
-
Starting at $49.07
-
Starting at $18.45
-
Starting at $202.07