Apollo Conbraco
77VLF Series 1-1/2 in. Stainless Steel Full Port Press Ball Valve
Part #A77VLF14701 | Item #4605632 | Manufacturer Part #77VLF14701
Valve Size:
Product Details
Specifications
ANSI Specifications: [ANSI 61 Annex G, ANSI 372]
ASTM Specifications: ASTM B-16
Collection: 77VLF Series
End Connection 1: Press
End Connection 2: Press
End Connections: Press
FM Approved: No
Handle Material: Stainless Steel
IAPMO Listed: Yes
Lead Law Compliant: Yes
MSS Specifications: MSS SP-110
Maximum Pressure: 250 psig
Maximum Temperature: 250
NSF Certified: Yes
NSF Specifications: [NSF 61 Annex G, NSF 372]
UL Listed: No
Valve Body Style: 2 piece
Valve Operator: Lever Handle
Valve Port Opening: Full Port
Valve Seat Material: RPTFE
Valve Size: 1-1/2 in
Valve Stem: Blowout-proof
Valve Type: Ball Valve
Entire Collection
-
Starting at $33.63
-
Starting at $43.56
-
Starting at $50.50