77VLF Series 2-1/2 in. Forged Brass Full Port Press 250# Ball Valve

Part #A77VLF10901  |  Item #4695809  |  Manufacturer Part #77VLF10901

$613.73 EACH
(Pricing is for 2-1/2 in)

Valve Size:

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Adjustable stem packing
  • Leak before press®technology
  • Corrosion resistant materials
  • Silicone free assembly
  • 100% factory tested
  • Lead-Free
  • Made in USA

Lead Law Compliant

Documents

Specifications

ANSI Specifications: ANSI Z1157

ASTM Specifications: ASTM B-16

Collection: 77VLF Series

End Connection 1: Press

End Connection 2: Press

End Connections: Press

FM Approved: No

Handle Material: Steel

IAPMO Listed: Yes

Lead Law Compliant: Yes

MSS Specifications: MSS SP-110

Material: Forged Brass

Maximum Pressure: 300 CWP

Maximum Temperature: 250

Minimum Temperature: 0

NSF Certified: Yes

NSF Specifications: [NSF 61, NSF 372]

Pressure Class: 250#

UL Listed: No

Valve Body Material: Forged Brass

Valve Body Style: 2 piece

Valve Operator: Lever Handle

Valve Port Opening: Full Port

Valve Seat Material: RPTFE

Valve Size: 2-1/2 in

Valve Stem: Blowout-proof

Valve Type: Ball Valve