1 in. Bronze Full Port Press Ball Valve
77WLF Series 1 in. Bronze Full Port Press Ball Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 61 Annex G, ANSI 372, ANSI AB1953
- ASTM:
- ASTM B-584, ASTM B-16
- Application:
- Commercial
- Clean Bagged:
- No
- Collection:
- 77WLF Series
- Color Finish Name:
- Bronze
- End Connection 1:
- Press
- End Connection 2:
- Press
- End Connections:
- Press
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Handle Included:
- Yes
- Handle Length (in):
- 3-43/50 in
- Handle Material:
- Plated Steel;Insulated Polyvinyl
- Handle Type:
- Lever
- Hardware Included:
- No
- Height:
- 2-1/5 in
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 4-6/25 in
- MSS:
- MSS SP-110
- Material:
- Bronze
- Material Type:
- B584, C89836
- Maximum Temperature:
- 250
- Minimum Temperature:
- 0
- NSF:
- NSF 61, NSF 61 Annex G, NSF 372
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Origin:
- Domestic
- Pressure - Maximum:
- 250 psi
- Pressure Class:
- 200#
- Recommended Valve Application:
- Water
- UL Listed:
- No
- Valve Body Style:
- 2 piece
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- PTFE
- Valve Size:
- 1 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- Weight:
- 1.77 lb
- cUPC Certified:
- Yes