1/2 in. Bronze Full Port FNPT Hydro Ball Valve

You last purchased this on
 
Apollo Valves

7B-100 Series 1/2 in. Bronze Full Port FNPT Hydro Ball Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Apollo Valves

7B-100 Series 1/2 in. Bronze Full Port FNPT Hydro Ball Valve

  • Fast #
  • Part #A7B10301
  • Item #3384674
  • Manufacturer Part #7B10301
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • MPTFE packing
  • Blow-Out-Proof Stem Design
  • Threaded drain port
  • Adjustable packing gland
  • Requires Certification

Documents


Specifications

ASTM:
ASTM B-584 Alloy C84400, ASTM B-16
Clean Bagged:
No
Collection:
7B-100 Series
End Connection 1:
FNPT
End Connection 2:
FNPT
End Connections:
FNPT
FM Approved:
No
Handle Material:
Stainless Steel
IAPMO Listed -:
No
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Length:
2-9/50 in
MSS:
MSS SP-110
NSF Certified:
No
Pressure - High:
600, 150
Recommended Valve Application:
Water, Oil, Gas, Steam
UL Listed:
No
Valve Body Material:
Bronze
Valve Body Style:
2 piece
Valve Disc Material:
Chromium Steel
Valve Operator:
Lever Handle
Valve Port Opening:
Full Port
Valve Seat Material:
PTFE
Valve Size:
1/2 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve
Weight:
0.64 lb