DESCRIPTION

Apollo Conbraco 82-100 Series 3/4 in. Bronze FNPT 600# Ball Valve

A8214457

Manufacturer Part #: 8214457

Valve Size:

3/4 in

SPECIFICATIONS

Collection
82-100 Series
End Connection 1
FNPT
End Connection 2
FNPT
End Connections
FNPT
Material
Bronze
Pressure Class
600#
Type
FUFR1500CA16RBU
Valve Body Style
3 piece
Valve Operator
Lever Handle
Valve Port Opening
Full Port
Valve Size
3/4 in

Print

DOCUMENTS