1/2 in. Bronze Full Port Solder 600# Ball Valve

You last purchased this on
 
Apollo Valves

82-200 Series 1/2 in. Bronze Full Port Solder 600# Ball Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Apollo Valves

82-200 Series 1/2 in. Bronze Full Port Solder 600# Ball Valve

  • Fast #
  • Part #A8224357
  • Item #3385930
  • Manufacturer Part #8224357
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Adjustable Packing Gland
  • Blowout Proof Stem Design
  • Dezincification Resistant Bronze Body
  • Full Port Ball Configuration in all Sizes
  • Premium RPTFE Seats and Seals
  • Requires Certification

Specifications

ANSI:
No
ASME:
No
ASSE Standards:
No
ASTM:
ASTM B-584 C84400
AWWA:
No
BAA Compliant:
Yes
CARB OTC LEED Compliant:
No
CE Approved:
No
CSA Certified:
No
Clean Bagged:
Yes
Collection:
82-200 Series
Color Finish Name:
Bronze
EPA Compliant:
No
End Connection 1:
Sweat
End Connection 2:
Sweat
End Connections:
Sweat
FM Approved:
No
GSA Approved:
No
Handle Length (in):
4-87/100 in
Handle Material:
Steel
Handle Type:
Lever
Height:
1-93/100 in
IAPMO Listed -:
No
ISO:
No
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Length:
2-81/100 in
MA Approved -:
No
MSS:
MSS SP-110
Material:
Cast Bronze
Material Type:
B584, C84400
Maximum Temperature:
350
Minimum Temperature:
-20
NEMA:
No
NSF:
No
NSF Certified:
No
Number of Pieces:
1 Piece
Origin:
Domestic
Pressure - High:
150, 600
Pressure Class:
600#
Recommended Valve Application:
Potable Water
TIS:
No
Temperature Range:
-20 to 350 Deg F
Temperature Rating:
350
UL Listed:
No
Valve Body Material:
Bronze
Valve Body Style:
3 piece
Valve Disc Material:
Stainless Steel
Valve Operator:
Lever Handle
Valve Port Opening:
Full Port
Valve Seat Material:
RPTFE
Valve Size:
1/2 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve
Weight:
1.44 lb
Width:
1-39/50 in
cUPC Certified:
No