1/2 in. Carbon Steel Full Port Socket Weld 600# Ball Valve
83B-200 Series 1/2 in. Carbon Steel Full Port Socket Weld 600# Ball Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Swing-out center section
- Pressure balanced solid ball
- Stainless steel trim and hardware
- Adjustable multi-piece PTFE "V" style packing
- Statically grounded ball, stem & body
- Two-position locking
- Anti-blowout one piece bottom entry stem
- Compression controlled spiral wound gaskets
- 3-piece construction with enclosed fasteners
- Cast bosses on the center-section and end caps for bleed and drain ports
Specifications
- API:
- API 608
- ASME:
- ASME B16.11, ASME B16.34, ASME B16.34 Class 600
- ASTM:
- ASTM A-193 Grade B8, ASTM A-193 Grade B8M3, ASTM A-194 Grade 8, ASTM A-216 Grade WCB, ASTM A-276 Type 316
- Collection:
- 83B-200 Series
- Color Finish Name:
- Grey
- End Connection 1:
- Socket Weld
- End Connection 2:
- Socket Weld
- End Connections:
- Socket Weld
- FM Approved:
- No
- Handle Material:
- Stainless Steel
- IAPMO Listed -:
- No
- ISO:
- ISO 10497-5:2004, ISO 5211
- Length:
- 2-4/5 in
- Material:
- Carbon Steel
- Material Type:
- 300, A216-WCB
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure - High:
- 250
- Pressure Class:
- 250#, 600#
- Recommended Valve Application:
- Compressed Air, Gas, Saturated Steam, Potable Water
- UL Listed:
- No
- Valve Body Material:
- Carbon Steel
- Valve Body Style:
- 3 piece
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- Multi-Seal
- Valve Size:
- 1/2 in
- Valve Stem:
- Bottom-loaded/Blowout-proof
- Valve Type:
- Ball Valve
- Weight:
- 2.3 lb
- Width:
- 2-4/5 in